Beli digital thermo hygrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars Large LED Screen Humidity
    Mulai

    Rp37.999.900

    Tenmars Large LED Screen Humidity
    Deskripsi:
    The meters are wall-mounted monitors, suitable for monitoring and recording environmental temperature, humidity and carbon dioxide.It also has 4~20mA/RS-485/dry contact industrial output, and is an indispensable instrument for improving air quality.
    atribut:
    • Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH
    • Resolution: Temperature : 0.1; Humidity : 0.1
    • Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Analog Output : ±0.3mA or ±2%(load≦250Ω)
    • Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
    • Update Rate: Once per second
    • Computer Interface: USB; RS-232; RS-485
    • Dimension (LxWxH) (mm): 260x178x47
    • Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
    • Power Consumption Operation (W): ≦ 7
    • Transmission Format (bps): 15200 8:N:1
  2. MCP Multi-output DC stabilized power supply
    Mulai

    Rp14.999.900

    MCP Multi-output DC stabilized power supply
    Deskripsi:
    3 channel output (variable output x2, fixed output x1) / low ripple noise / full load 16 hours continuous output / auto tracking output
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 250x135x300
    • Input Voltage: 100VAC(50Hz/60Hz)
    • Output voltage (V): 0~60
  3. Alla France Thermo-Hygrometer Digital
    Mulai

    Rp2.099.900

    Alla France Thermo-Hygrometer Digital
    Deskripsi:
    Dual display Maxi - Mini - Alarm - In/Out Cable 300 cm
    atribut:
    • Temperature Range (°C): -50 to +70/0.1
    • Temperature Range (°F): -58 to +158/0.1
    • Length (mm): 20-99/1
    • Cable Length (mm): 300
  4. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  5. Extech Thermometer
    Mulai

    Rp1.099.900

    Extech Thermometer
    Deskripsi:
    The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
  6. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  7. TEKIRO Impact Driver Set (Obeng Ketok Set)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok Set)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  8. ESCALI Digital Thermometer
    Mulai

    Rp1.099.900

    ESCALI Digital Thermometer
    Deskripsi:
    Quick Measurements & Durable DesignThe Escali Waterproof Digital Thermometer is built to last. The easy-to-clean IPX7 waterproof rated design is paired with extra durable buttons and a quick reading stainless steel probe for the ultimate temperature measuring tool.Quick ResponseThe extra thin 1.2 mm probe tip allows for ultra fast measurements within 1-3 seconds.IPX7 ProtectionThis thermometer may be submerged in water up to 1 meters deep for 30 minutes.Extra Durable ButtonsThe buttons are made from an extremely durable material that will last the life of your thermometer.Temperature Hold FeatureTake temperature measurements at any angle, even when the display is not visible.Min. / Max. FeatureCapture minimum and maximum temperatures with directly watching measurements.Protective Sheath & HandleSnap the protective probe sheath onto the end of the thermometer to extend its reach.
  9. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  10. KANOMAX Anemometer
    Mulai

    Rp48.999.900

  11. Mother Tool Digital Thermo-Hygrometer Large Screen
    Mulai

    Rp419.900

    Mother Tool Digital Thermo-Hygrometer Large Screen
    Deskripsi:
    Digital thermo-hygrometer for both desktop and wall-mounted.
    atribut:
    • AS ONE Part Number: 64-3728-93
    • Accuracy: (Temperature) ± 1 °C (15-35 °C), ± 2 °C other than the left, (Humidity) ± 5% RH (15-35 °C, 40-80% RH), ± 10% RH other than the left
    • Battery Life: About 1 year (when using alkaline batteries)
    • Dimensions, Width W x Height H x Depth D (mm): 101x108x25
    • Included Accessories: AAA battery (1.5V) x 1 (trial battery)
    • Mass (g): 130
    • Measuring Range: (Temperature) 0-50 ° C, (Humidity) 20-90% RH
    • Operation Environment: (Temperature) 0-50 °C, (Humidity) 80% RH or less (No condensation)
    • Power Supply: AAA battery (1.5V) x 1
    • Resolution (%RH): 1
    • Resolution (°C): 0.1
    • Sampling: About 10 seconds/time
    • Storage Environment: (Temperature) -10 to 50 ° C, (Humidity) 70% RH or less (however, no condensation)
    • Temperature Display: Digital
  12. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  13. ARTEC Thermo-Hygrometer HTC-1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    ARTEC Thermo-Hygrometer HTC-1
    Deskripsi:
    Thermo-hygrometer that can also be used as a stand-up!
    atribut:
    • Material: ABS
    • Packaging: Makeup box
    • AS ONE Part Number: 65-1825-13
    • Set Contents: Body x 1
    • Dimensions (mm): 100x30x115
  14. Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp779.900

    Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These temperature and humidity meters have cabled sensors that provide multiple readings: the ambient temperature and humidity via the base's own sensor and remote readings for the location of the cabled remote sensors. The cabled sensors are typically probes placed into containers, on a piece of electronic equipment, or on another moderate low- or high-temperature device.
    atribut:
    • Brand: EXTECH
    • Includes Batteries: Yes
    • Scale Type: Digital
  15. CRECER Digital Thermo-Hygrometer
    Mulai

    Rp419.900

    CRECER Digital Thermo-Hygrometer
    Deskripsi:
    It is a digital thermo-hygrometer that informs you of heat stroke (3 stages) and influenza with LED blinking, buzzer sound, and 5 types of screen displays. With a magnet and a folding stand, it can be used on a wall or on a table.
    atribut:
    • Accuracy: ±1°C(-10~40°C),±5%(35~85%)
    • Humidity Measurement Range (%): 20~90%
    • Main Unit Dimensions (mm): 100x114x20
    • Mass (g): 125
    • Mounting Type: Wall-mounted/tabletop
    • Temperature Display: Digital
    • Temperature Measurement Range (°C): -10~50
  16. TFA Digital Thermo-Hygrometer
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.199.900

    TFA Digital Thermo-Hygrometer
    Deskripsi:
    - With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.
    atribut:
    • Battery: 1 x AAA 1.5 V
    • Material: Plastic
  17. CB JAPAN Joint Mat Soft Porto (Matras Lantai Puzzle)
    Mulai

    Rp179.900

    CB JAPAN Joint Mat Soft Porto (Matras Lantai Puzzle)
    atribut:
    • Material: Polyethylene
    • Color: Chocolate
    • Height (mm): 10
    • Dimensions (mm): 300x300
  18. TESTO Thermo Hygrometer (Pengukur Dew Point)
    Mulai

    Rp3.399.900

    TESTO Thermo Hygrometer (Pengukur Dew Point)
    Deskripsi:
    In addition to measuring air temperature and relative humidity in rooms and ducts, the thermohygrometer is also suitable for checking air conditioning system humidifiers. When you use the testo 605i in conjunction with the testo 805i infrared thermometer, you can clearly identify areas susceptible to mould via the traffic light principle, with the assistance of a measurement menu that is already stored in the App.  Measure more efficiently using the AppThe testo 605i wirelessly transmits the measurement data via Bluetooth to your own smartphone or tablet. With the testo Smart App installed on your terminal device, you can view your readings conveniently. The app also enables the dew point and wet bulb temperature to be determined automatically. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file.*Our tip: Use the testo 605i as a probe in conjunction with the appropriate IAQ measuring instrument from Testo. Product Includes: 1 x testo 605i thermohygrometer operated via smartphone, including batteries and calibration protocol.
Daftar Harga digital thermo hygrometer Terbaru November 2026
Tenmars Large LED Screen HumidityRp37.999.900
MCP Multi-output DC stabilized power supplyRp14.999.900
Alla France Thermo-Hygrometer DigitalRp2.099.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Extech ThermometerRp1.099.900
Thermopro Thermometer HygrometerRp519.900
TEKIRO Impact Driver Set (Obeng Ketok Set)Rp229.900
ESCALI Digital ThermometerRp1.099.900
monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Rp239.900
KANOMAX AnemometerRp48.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait